Shop All Hook & Loop Sanding Discs
Merit
Abrasive Cross Pad, 80 Grit, 3" L x 3" W
Mfr # 08834182140
Zoro # G6257443
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated
- Backing Material Cotton
Product Information
- Brand Merit
- MFR # 08834182140
- Zoro # G6257443
- UPC # 088341821409
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Length | 3 in |
Width | 3 in |
Thread Size | 1/4-20 in |
Overall Length | 3 in |
Connector Size | 1/4"-20 |
Overall Width | 3 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit 80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 12,000 RPM, Overall Length 3 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P99, Compatible with Manufacturer Model Number 8834183164, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121127)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261083899)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Hook and Loop Disc 6A 5" Dia. 120 Grit Aluminum Oxide (35422)
- Merit Hook & Loop Sanding Discs