Shop All Abrasive Rolls
Merit
Abrasive Cartridge Roll, Aluminum Oxide
Mfr # 08834180026
Zoro # G6139971
product price: $0.47
/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Grade Medium
Product Information
- Brand Merit
- MFR # 08834180026
- Zoro # G6139971
- UPC # 088341800268
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 3/16 in |
Overall Diameter | 3/16 in |
Pilot Hole Diameter | 3/32 in |
Overall Length | 1 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Item | Cartridge Roll |
Arbor Hole | 3/32 in |
Color | Brown |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/32 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 3/16 in, Overall Length 1 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- ARC ABRASIVES Mfw Prem 3/4 X 3/8 X 1/8 60 (11117)
- 3M Cloth Belt 361F, 9inx60 in P150 XF-weigh (7010300085)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MERIT Cartridge Rolls, 1/4x1-1/2x1/8in, 50 Grit (08834180079)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- Merit Abrasive Rolls