Shop All Bathroom Safety Bars and Chairs
Meridian
26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR514245
Zoro # G0332684
Free Shipping & Returns
$95.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Bronze
Product Information
- Brand Meridian
- MFR # DR514245
- Zoro # G0332684
- UPC # 663370471513
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-13/16" |
Width | 3" |
Height | 2-3/4" |
Bar Length | 24" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L440STS-001)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- BELIMO 1/2 in. ChrPltBallVlv .8cvW/2-10dc (B209+LRB24-SR)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- MERIDIAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR514121)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat, Pack of 4 (10371)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- DELTA BAR GRAB-16"" (DF516PC)
- GROHE Universal Temperature Control Handle (47440IP0)
- Meridian Bathroom Safety Bars and Chairs