Shop All Bathroom Safety Bars and Chairs
Meridian
14-13/16" L, Contemporary, Solid Brass, Grab Bar, Brushed Nickel
Mfr # DR514128
Zoro # G0294455
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
- Color Nickel
Product Information
- Brand Meridian
- MFR # DR514128
- Zoro # G0294455
- UPC # 663370471445
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 3" |
Height | 2-3/4" |
Bar Length | 12" |
Details
Finish | Brushed Nickel |
Type | Contemporary |
Material | Solid Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4 in. PVC Inside Pipe Fit Cleanout with 4-1/2 in. Nickel Bronze Round Cover (C60170)
- ZORO SELECT 2" x 1-1/4" FNPT 304 SS Reducing Coupling (40RC111N020114)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X50)
- B & K STZ Industries 1/2 in. FIP each Black Malleable Iron Cap (310UPCA-12)
- MERIDIAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR514121)
- MERIDIAN 26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR514245)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS18)
- TAYMOR 24" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230024)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" x 36" L Shaped Grab, Peened Stainless Steel (8994)
- Meridian Bathroom Safety Bars and Chairs