Shop All Bathroom Safety Bars and Chairs
Meridian
14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome
Mfr # DR514121
Zoro # G0333883
product price: $70.82
/ea
$70.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Chrome
Product Information
- Brand Meridian
- MFR # DR514121
- Zoro # G0333883
- UPC # 663370471414
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 3" |
Height | 2-3/4" |
Bar Length | 12" |
Details
Finish | Polished Chrome |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- MILWAUKEE TOOL 1-1/2" M18 ProPEX Expansion Head (49-16-2612)
- ANVIL 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105200)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- MERIDIAN 26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR514245)
- MJM INTERNAITONAL Bariatric Shower Chair 8 Caster W/ Footrest, Standard Mesh - R.Blue (MJM-131-5HD-DB-SM-RB)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- DELTA 3 L, Grab bar, Matte Black (41936-BL)
- Meridian Bathroom Safety Bars and Chairs