Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Meret Products
Rescue Sling Pack, Tarpaulin, Black (Discontinued)
Mfr # M8170-TB
Zoro # G7669370
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Tarpaulin
- Closure Type zipper
- Color Black
- Height 5 1/4 in
- Width 29 in
Product Information
- Brand Meret Products
- MFR # M8170-TB
- Zoro # G7669370
- UPC # 617209428391
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 1/4 in |
Width | 29 in |
Length | 3 in |
Details
Item | Rescue Sling Pack |
Material | Tarpaulin |
Closure Type | zipper |
Color | Black |
Features | Constructed From Waterproof, Durable, Wipe-Clean Material, Designed Specifically to Easily Clean and Remove Blood Borne Pathogens, Adjustable Length, Double Stitching On All Stress Points, Reflective Front Side Panels, Zipper Logos, (4) Large Front Side Zippered Pockets, (4) Large Backside Zippered Pockets, (2) Outer Quick Access Pockets, (4) Pen and Penlight Sleeves, Elastic Internal Pouched for Gloves with Outer Access, Dual Secured Shears Pockets |
Description
Rescue Sling Pack, Height 5 1/4 in, Width 29 in, Length 3 in, Material Tarpaulin, Black, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.