Shop All Wet Dry Vacuums
Mercury Floor Machines
Storm Wet/Dry Tank Vacuum with Tools, 20 gal Capacity, Gray, Washable Cloth 2.67 hp
Mfr # WVP-20
Zoro # G4589074
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Filter Type Washable Cloth
- Vacuum Capacity 20 gal
- HP 2.67 hp
- Weight 62 lbs
- Height 36"
Product Information
- Brand Mercury Floor Machines
- MFR # WVP-20
- Zoro # G4589074
- UPC # 706970390805
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Height | 36" |
Length | 20 ft |
Outside Dia. | 17" |
Details
Filter Type | Washable Cloth |
Vacuum Capacity | 20 gal |
HP | 2.67 hp |
Weight | 62 lbs |
Material | Plastic |
Item | Storm Wet/Dry Tank Vacuum with Tools, 20 gal Capacity, Gray |
Cleaning Path | 14" |
Color | Gray |
Description
Mercury Floor Machines Storm Wet/Dry Tank Vacuum with Tools, 20 gal Capacity, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- CARRAND 48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass (92508)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- MERCURY FLOOR MACHINES Storm 20-Gallon Wet/Dry Vacuum, Chrome Steel Tank (WVC-20)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV580H)
- JANITIZED Shop-Vacuum 90673, PK2 (90673)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- CS UNITEC HEPA Wet/Dry Industrial Vacuum, 9 Gallon (CS 1445 H)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- Mercury Floor Machines Wet Dry Vacuums