Shop All Transmitters
Mercoid
Submersible Level Transmitter, To 15 PSI
Mfr # SBLT2-15-60-ETFE
Zoro # G1356476
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bullet Nose
- Pressure Range - Submersible Transmitter 0 to 15.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 6.7 in
Product Information
- Brand Mercoid
- MFR # SBLT2-15-60-ETFE
- Zoro # G1356476
- UPC # 823246010318
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 34.6 ft |
Cable Length - Submersible Transmitter | 60 ft |
Cable Length | 60 ft |
Sensor Length | 6.7 in |
Manufacturers Warranty Length | 1 yr |
Overall Diameter | 1 in |
Overall Height | 7.187 in |
Measuring Depth | 0 to 34.6 ft |
Process Connection Size | 1/2 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 30V DC, Series SBLT2, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Includes Instructions
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 30' RETRACTABLE TEST LEAD (KH1130)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Silver (MEX5-D62.H23/0133)
- KLEIN TOOLS AC/DC Voltage Tester (ET45)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40-ETFE)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- MERCOID Submersible Level Transmitter, To 15 PSI (SBLT2-15-60)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- Mercoid Transmitters