Shop All Pressure Switches
Mercoid
Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action
Mfr # SA1111E-S5-K2
Zoro # G2931704
original price:
$675.75
17% off
new price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/2 in FNPT
- Pressure Switch Differential 4 to 7.5 psi
- Pressure Switch Range 10 to 150 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Product Information
- Brand Mercoid
- MFR # SA1111E-S5-K2
- Zoro # G2931704
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Depth | 3.97 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 4 in |
Overall Height | 7.43 in |
Description
Pressure Switch, Differential 4 to 7.5 psi, Range 10 to 150 psi, Port Type 1-Port 1/2 in FNPT, Contact Form 1NO/1NC, NEMA Rating 4X, Actuation Type Diaphragm, Action Standard, Series SA1100, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, 15 A @ 480 V, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Black (HS365-S50-BLACK)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- MERCOID 1/4IN 0-20PSI 120/240V-AC 120/240V-DC PRESSURE SWITCH (AP-153-36)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- MERCOID 5-150PSI 120/240V-AC PRESSURE SWITCH (DA-531-2-7)
- MERCOID 1/4IN 15PSI 120/240/440V-AC 120/240V-DC PRESSURE SWITCH (DA31-2)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- Mercoid Switches