Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Utility Knife, 8 In
Mfr # M23510
Zoro # G2279261
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Handle Glass Reinforced POM
- Handle Color Black
- Blade Material Forged High Carbon Stainless Steel
- NSF Certified Yes
Product Information
- Brand Mercer Cutlery
- MFR # M23510
- Zoro # G2279261
- UPC # 765301905620
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 8 in |
Details
Item | Chef Knife |
Handle | Glass Reinforced POM |
Handle Color | Black |
Blade Material | Forged High Carbon Stainless Steel |
NSF Certified | Yes |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Metal Detectable | No |
Forged/Stamped | Forged |
Description
Chef Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY AND HENRY Henry And Henry Spun Gold Lemon Filling, 38lbs (10202237)
- HOSHIZAKI Mechanical Seal, #R345A0503 (R345A0503)
- ALLIANCE LAUNDRY SYSTEMS Timer Knob Assembly (512117W)
- HOBART Industrial Lubricant, EP-460, 10 oz. (00-102973-00019)
- MERCER CUTLERY Apple Corer, L 7 In (M15600P)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Blue Handle (M23820BL)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw (M22418YL)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Blue (M22418BL)
- DEXTER RUSSELL Clam Knife 3-3/8 In (10453)
- Mercer Cutlery Peelers, Cutters and Slicers