Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Utility Knife, 6 Inch, Offset
Mfr # M22408
Zoro # G0787421
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Product Information
- Brand Mercer Cutlery
- MFR # M22408
- Zoro # G0787421
- UPC # 765301904456
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 8 in |
Details
Item | Utility Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Blade Material | Stamped High Carbon Stainless Steel |
Finger Guard | Yes |
Blade Type | Offset/Wavy Edge |
Type | Utility Knife |
NSF Certified | Yes |
Metal Detectable | No |
Forged/Stamped | Stamped |
Knife Type | Offset Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Utility Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Wavy Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 11095000013Door Closer For - Part# 11095-13 (11095-13)
- FOLGERS Coffee Filter Packs, Special Roast, 0.8 oz, PK40 PK (2550006898)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- PZ-44 PZ-44 Conditioner/Relaxer Dough 50lbs (109586)
- MERCER CUTLERY Cleaver, 6 In (M14706)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- MERCER CUTLERY Utility Knife, 8 In (M23510)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- TABLECRAFT Zester/Lemon Peeler, Firm Grip (E5604)
- Mercer Cutlery Peelers, Cutters and Slicers