Shop All Cooking Utensils
Mercer Cutlery
Turner, 8x3
Mfr # M18300
Zoro # G3339795
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Carbon Stainless Steel
- Blade Length 8 in
- Blade Width 3 in
- Overall Length 14 1/2 in
Product Information
- Brand Mercer Cutlery
- MFR # M18300
- Zoro # G3339795
- UPC # 765301903060
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 8 in |
Blade Width | 3 in |
Overall Length | 14 1/2 in |
Handle Length | 5 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Temp. Resistance | 450 Degrees F |
Handle Material | Nylon |
Blade Edge | Rounded |
Dishwasher Safe | No |
NSF Certified | Yes |
Maximum Temperature | 450 Degrees F |
Edge Style | Beveled |
Product Type | Turner |
Design | Solid |
Hanging Hole | No |
Blade Color | Silver |
High-Heat Compatible | Yes |
Description
Turner, Overall Length 14 3/4 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- PACTIV Disp Carry-Out Ctnr, 24 oz, CLR/WH, PK150 (NC723)
- GLOBE FOOD EQUIPMENT Table Adjusting Knob 2-7/8 D, 0-19 (407-1B)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- MERCER CUTLERY Turner, 8x4 (M18350)
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- MERCER CUTLERY Turner, 6x3 (M18720)
- MERCER CUTLERY Perforated Turner, 8x3 (M18710)
- MERCER CUTLERY Turner, 5x3 (M18740)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- Mercer Cutlery Cooking Utensils