Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Slicer, 12 In, Wavy Edge
Mfr # M23112
Zoro # G2053371
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Handle Santoprene/Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- Finger Guard Yes
Product Information
- Brand Mercer Cutlery
- MFR # M23112
- Zoro # G2053371
- UPC # 765301905781
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 12 in |
Details
Item | Slicer |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Blade Material | Stamped High Carbon Stainless Steel |
Finger Guard | Yes |
NSF Certified | Yes |
Type | Slicer |
Blade Type | Wavy Edge |
Metal Detectable | No |
Knife Type | Slicer |
Number of Implements | 1 |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Description
Slicer, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Wavy Edge, Overall Length 12 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 12 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Timer Only Gem120 130 (50504003)
- HOBART Thermometer (276923-6)
- NIECO 20 Amp Circuit Breaker (11965)
- CONCORD BREWSIE 8 Gal/ 32 Quart Stainless Steel Home Brew Kettle Set (BEW-8FK)
- MERCER CUTLERY Utility Knife, 8 In (M23510)
- MERCER CUTLERY Citrus Zester, L 5 5/8 In (M15400P)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M20003)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- MERCER CUTLERY Utility Knife, 6 Inch, Offset (M22408)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- Mercer Cutlery Peelers, Cutters and Slicers