Shop All Knives & Cutlery
Mercer Cutlery
Santoku Knife, Granton Edge, 7 In., Green
Mfr # M22707GR
Zoro # G4053637
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Granton Edge
- Length 7 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Finger Guard Yes
Product Information
- Brand Mercer Cutlery
- MFR # M22707GR
- Zoro # G4053637
- UPC # 765301906573
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Blade Type | Granton Edge |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Green |
Finger Guard | Yes |
NSF Certified | Yes |
Finger Guard Included | Yes |
Metal Detectable | No |
Knife Type | Santoku Knife |
Number of Implements | 1 |
Forged/Stamped | Stamped |
Description
Santoku Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Green, Blade Type Granton Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Rebuild Kit (01016267)
- BK INDUSTRIES BKI Bulb - 25W/230-240V (LI037UK)
- ALLIANCE OVERLAY C4 DUAL CN 40 SQ (F8296802)
- BUNN Orange 64 oz Pourover Decanter (42401.0101)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Blue (M22707BL)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red (M22707RD)
- MERCER CUTLERY Genesis Nakiri, Granton Edge, 7" (M21067)
- MERCER CUTLERY Mx3 Knife, Petty, 5"/120mm (M16170)
- MERCER CUTLERY Santoku Knife, 7 In (M24407)
- STARFRIT Set of 4 Paring Knives (080906-006-0000)
- Mercer Cutlery Knives & Cutlery