Shop All Knives & Cutlery
Mercer Cutlery
Santoku Knife, Granton Edge, 7 In., Blue
Mfr # M22707BL
Zoro # G3946555
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Granton Edge
- Blade Material Stamped High Carbon Stainless Steel
- Length 7 in
- Handle Santoprene/Polypropylene
- NSF Certified Yes
Product Information
- Brand Mercer Cutlery
- MFR # M22707BL
- Zoro # G3946555
- UPC # 765301906566
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Blade Type | Granton Edge |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Blue |
NSF Certified | Yes |
Finger Guard | Yes |
Finger Guard Included | Yes |
Knife Type | Santoku Knife |
Metal Detectable | No |
Number of Implements | 1 |
Forged/Stamped | Stamped |
Description
Santoku Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Blue, Blade Type Granton Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Flexstyle Double Poly Paper Containers, 16oz, Symphony, PK250 (KHB16A-J8000)
- PRINCE CASTLE Switch, On/Off Black Rocker (78-166S)
- GARLAND Pilot Valve 1/8 Mpt X 1/4 Cc (1086502)
- CHICAGO FAUCET Vacuum Breaker Kit (10-900385)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red (M22707RD)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Yellow (M22707YL)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- MERCER CUTLERY Knife Case, 21 pcs +, Poly, 21 In. (M30429M)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- MERCER CUTLERY Electric Knife Sharpener, 3 Stages, 120V (M10000)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 14pc (17633-014)
- Mercer Cutlery Knives & Cutlery