Shop All Knives & Cutlery
Mercer Cutlery
Santoku Knife, 7 In
Mfr # M24407
Zoro # G3388436
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type All Purpose
- Blade Type Double Edge Blade
- Length 7 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Balsam
Product Information
- Brand Mercer Cutlery
- MFR # M24407
- Zoro # G3388436
- UPC # 765301903381
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Type | All Purpose |
Blade Type | Double Edge Blade |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Balsam |
Handle Color | Wood |
NSF Certified | No |
Edge Style | Sharp Edge |
Knife Type | Santoku Knife |
Metal Detectable | No |
Number of Implements | 1 |
Forged/Stamped | Stamped |
Description
Santoku Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Santoku Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Wood, Blade Type Double Edge, Overall Length 7 in, NSF Certified No, Handle Material Balsam, Blade Length 165 mm, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- CHINET Paper Dinnerware, Plate, 6 dia, White, PK125 (21225)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Tea, 50 PK (159015306)
- SUNSHINE Cheez-It Whole Grain Original Crackers .75 oz., PK175 (2410079263)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- MERCER CUTLERY Chef Knife, 10 In (M20610)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Blue (M22707BL)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- MERCER CUTLERY Millennia Chefs Knife, 10", Purple (M22610PU)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- MASTER GRADE I.O. SHEN Master Grade Chef Knife – 10″ / 270 mm (3072)
- Mercer Cutlery Knives & Cutlery