Shop All Knives & Cutlery
Mercer Cutlery
Peeling Knife, 2 1/2 In
Mfr # M21052
Zoro # G0281382
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Blade Material Forged High Carbon Stainless Steel
- Length 3 in
- Handle Santoprene
- Handle Color Black
Product Information
- Brand Mercer Cutlery
- MFR # M21052
- Zoro # G0281382
- UPC # 765301905958
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 3 in |
Details
Item | Peeling Knife |
Blade Type | Curved |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Metal Detectable | No |
Knife Type | Peeling Knife |
Edge Style | Taper Ground Edge |
Forged/Stamped | Forged |
Number of Implements | 1 |
Description
Peeling Knife, Edge Style Taper Ground Edge, FDA Compliant No, Forged/Stamped Forged, Knife Type Peeling Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Overall Length 3 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 3 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Duplex , 125V, 20A (CR201)
- BLODGETT Ignition Control (18798)
- IMPERIAL COOKING EQUIPMENT Turnbuckle 1/4-20 X 2-7/8' (30393)
- PROTO RNT RNG CG 1DR 2 GRV (PORR10032)
- MERCER CUTLERY Millennia 6" Boning Knife, Flexible (M23850)
- MERCER CUTLERY Bread Knife, 10 In, Wide (M23210)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- MERCER CUTLERY Forged Knife Roll Set, 7 Piece Set (M21800)
- MERCER CUTLERY Utility Knife, 6 In (M23306)
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- DEXTER RUSSELL Knife, Skinning (06123)
- Mercer Cutlery Knives & Cutlery