Shop All Knives & Cutlery
Mercer Cutlery
Paring Knife, 3 In
Mfr # M23900
Zoro # G0483445
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stamped High Carbon Stainless Steel
- Length 3 in
- Handle Polypropylene
- Finger Guard Yes
- NSF Certified Yes
Product Information
- Brand Mercer Cutlery
- MFR # M23900
- Zoro # G0483445
- UPC # 765301905101
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 3 in |
Details
Item | Paring Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Edge Style | Sharp Edge |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Knife Type | Paring Knife |
Finger Guard Included | Yes |
Metal Detectable | No |
Description
Paring Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Fine, Overall Length 3 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Ball Bearing (BB-005-23)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- WHIRLPOOL Tumbler Belt (WP33002535)
- ALLPOINTS Top Grate 9-1/4"D, 10-1/2" Longest Pt For Garland, GARG6214 (24-1035)
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- MERCER CUTLERY Electric Knife Sharpener, 3 Stages, 120V (M10000)
- MERCER CUTLERY Knife Guard, 12x2 In (M33114P)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red (M22707RD)
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- Mercer Cutlery Knives & Cutlery