Shop All Knives & Cutlery
Mercer Cutlery
Paring Knife, 3 1/2 In
Mfr # M22003
Zoro # G2590393
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stamped High Carbon Stainless Steel
- Length 3 1/2 in
- Handle Santoprene/Polypropylene
- Finger Guard Yes
- NSF Certified Yes
Product Information
- Brand Mercer Cutlery
- MFR # M22003
- Zoro # G2590393
- UPC # 765301904487
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 3 1/2 in |
Details
Item | Paring Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Metal Detectable | No |
Forged/Stamped | Stamped |
Finger Guard Included | Yes |
Knife Type | Paring Knife |
Number of Implements | 1 |
Description
Paring Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Overall Length 3 1/2 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 3 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTCWB)
- KOLD-DRAFT Water Solenoid Valve Kit 1.0 G (GBR01375)
- RHEEM Ignitor, Hot Surface, , 120V For - Part# Sp-12143 (SP-12143)
- PERLICK Magnetic Roll-In Gasket (66237-17)
- MERCER CUTLERY Paring Knife, 3 In., Green Handle (M23930GR)
- MERCER CUTLERY Paring Knife, 3 In., Blue Handle (M23930BL)
- MERCER CUTLERY Paring Knife, 3 In., Red Handle (M23930RD)
- MERCER CUTLERY Knife Guard, 8x1-1/2 In (M33115P)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- MCGOWAN MFG CO McGowan 1341 FireStone Pig Shaped Knife Sharpener (1341)
- Mercer Cutlery Knives & Cutlery