Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Paring Knife, 3 1/2 In
Mfr # M20003
Zoro # G2362306
product price: $18.49
/ea
$18.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Handle Santoprene
- Handle Color Black
- Blade Material Forged High Carbon Stainless Steel
- NSF Certified Yes
Product Information
- Brand Mercer Cutlery
- MFR # M20003
- Zoro # G2362306
- UPC # 765301903190
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 3 1/2 in |
Details
Item | Paring Knife |
Handle | Santoprene |
Handle Color | Black |
Blade Material | Forged High Carbon Stainless Steel |
NSF Certified | Yes |
Features | Slip Resistant |
Forged/Stamped | Forged |
Knife Type | Paring Knife |
Number of Implements | 1 |
Metal Detectable | No |
Description
Paring Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Overall Length 3 1/2 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 3 1/2 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Radiant 19-5/8Lx3-5/8W X2-1/8 (1202)
- WHIRLPOOL Trash Compactor Bags, PK60 (W10165293RB)
- STERO DISHWASHER GREASE FITTING ZERK 1/8 STRT (P66-1221)
- BUNN Shaft Extension, Motor.127 Slot (11191.0001)
- MERCER CUTLERY Utility Knife, 10 In (M23530)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Blue (M22418BL)
- MERCER CUTLERY Cleaver, 6 In (M14706)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Red Handle (M23820RD)
- MERCER CUTLERY Santoku Knife, 7 In (M22707)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M22102)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- Mercer Cutlery Peelers, Cutters and Slicers