Shop All Knives & Cutlery
Mercer Cutlery
Knife Guard, 6 x 1 In
Mfr # M33111P
Zoro # G1523986
original price:
$2.65
6% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6 in x 1 in
- Material polystyrene
- Color Black
- For Use With 5 in Tomato, 5 in Utility, 6 in Boning, 6 in Utility
- NSF Certified No
Product Information
- Brand Mercer Cutlery
- MFR # M33111P
- Zoro # G1523986
- UPC # 765301904111
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Dimensions | 6 in x 1 in |
Details
Item | Knife Guard |
Material | polystyrene |
Color | Black |
For Use With | 5 in Tomato, 5 in Utility, 6 in Boning, 6 in Utility |
NSF Certified | No |
Product Type | Knife Guard |
Holding Capacity | 1 pcs |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 6 in, Overall Width 1 in, Material Polystyrene, Product Type Knife Guard, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER CO Hose Dishwasher 7/8 X 50Ft (T44004003)
- SCOTSMAN Water Inlet Solenoid For - Part# Sc12-2922-01 (SC12-2922-01)
- ICE-O-MATIC Relay, 2 Pole, 120V (9101084-01)
- ROBOT COUPE Lid Seal Blixer 3D (39756)
- MERCER CUTLERY Carving Knife, 8 In (M20408)
- MERCER CUTLERY Cimeter, 10 Inch (M13610)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- MERCER CUTLERY Santoku Knife, 7 In (M20707)
- MERCER CUTLERY Knife Guard, 10x2 In (M33112P)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- Mercer Cutlery Knives & Cutlery