Shop All Knives & Cutlery
Mercer Cutlery
Knife Case, 10 pcs., Poly, 21 In.
Mfr # M30110M
Zoro # G2765777
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 10 pcs.
- Material Polyester
- Color Black
- Length 21 in
- Width 2 in
Product Information
- Brand Mercer Cutlery
- MFR # M30110M
- Zoro # G2765777
- UPC # 765301904524
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 21 in |
Width | 2 in |
Height | 9 in |
Details
Item | Knife Case |
Holds | 10 pcs. |
Material | Polyester |
Color | Black |
Includes | Adjustable, Business Card/ID Holder, Detachable Shoulder Strap, Folds Into Box Shape, Full Width Exterior Zippered Compartment, Hard PVC Lining, Two Safety Straps With Snap Locks |
NSF Certified | No |
Product Type | Knife Case |
Holding Capacity | 10 pcs |
Description
Knife Case, Holding Capacity 10 pcs, Overall Length 21 in, Overall Width 2 in, Overall Height 9 in, Material Polyester, Includes (2) Safety Straps with Snap Locks, Business Card/ID Holder, Detachable Shoulder Strap, Full Width Exterior Zippered Compartment, Hard PVC Lining, Hook and Loop Tab Pockets, Product Type Knife Case, Color Black, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Bottom Grate 4 X 20 (3202-0033800)
- SCOTSMAN Nut Mount-Fan Blade (18-8752-11)
- KNG 3XL Men's Active Baggy Black Chefs Pants (2241BLK3XL)
- CUISINART Dlx Electrc Can Openr Ss (CCO-55)
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- MERCER CUTLERY Chef Knife, 6 In (M20606)
- MERCER CUTLERY Chef Knife, 9 In (M20609)
- MERCER CUTLERY Cimeter, 10 Inch (M13610)
- MERCER CUTLERY Knife Case, 17 pcs., Poly, 21 In. (M30217M)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Green (M22707GR)
- DEXTER RUSSELL Paring Knife, Purple Handle, 3-1/2" (36000P)
- Mercer Cutlery Knives & Cutlery