Shop All Serving Utensils
Mercer Cutlery
High Carbon Stainless Steel Forged Fork, 10-1/4" x 1"
Mfr # M20806
Zoro # G3460012
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High Carbon Stainless Steel
- Utensil Handle Material Santoprene
- Dishwasher Safe No
- Utensil Length 10 1/4 in
Product Information
- Brand Mercer Cutlery
- MFR # M20806
- Zoro # G3460012
- UPC # 765301903305
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Utensil Length | 10 1/4 in |
Utensil Width | 1 in |
Details
Item | Meat Serving Fork |
Serving Utensil Capacity | No Capacity |
Utensil Material | High Carbon Stainless Steel |
Utensil Handle Material | Santoprene |
Dishwasher Safe | No |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Number of Tines | 2 |
Product Type | Meat Serving Fork |
Coated Handle | Yes |
Description
Meat Serving Fork, Color Black/Silver, NSF Certified Yes, Coated Handle Yes, Overall Length 10 1/2 in, Material High Carbon Stainless Steel, Number of Tines 2, Product Type Meat Serving Fork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTY HAD A PARTY Natural Birch Eco-Friendly Disposable Dinner Forks (600 Forks), 600PK (4661FK-CASE)
- ICE-O-MATIC Relay 2 Pole 120 V (9101084-01)
- BEVLES Switch, Infinite - 120V (782088)
- T&S BRASS Jetspray High-Flow Spray Valve (B-0108-H)
- MERCER CUTLERY Precision Tongs, Offset, 7-7/8" (M35137)
- MERCER CUTLERY Plating Kit, 8 pcs. (M35149)
- MERCER CUTLERY Diamond Sharpening Steel, 12 In. (M15912)
- MERCER CUTLERY Poultry Shears, 9.5" (M14803)
- MERCER CUTLERY Cook Fork, 8 In (M23800)
- MERCER CUTLERY German Sharpening Steel, 12 In. (M14512)
- TABLECRAFT Blk Vinyl-Coated (6) Cutting Board Rack (CBR6BK)
- Mercer Cutlery Serving Utensils