Shop All Cooking Utensils
Mercer Cutlery
Fish Turner, 11 1/2x2 7/8
Mfr # M33183
Zoro # G2519806
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Slotted
- Blade Material High Carbon Stainless Steel
- Blade Length 6 1/2 in
- Blade Width 2 7/8 in
- Overall Length 11 1/2 in
Product Information
- Brand Mercer Cutlery
- MFR # M33183
- Zoro # G2519806
- UPC # 765301902711
- Country of Origin Taiwan, Province of China
- Category Cooking Utensils
Dimensions
Blade Length | 6 1/2 in |
Blade Width | 2 7/8 in |
Overall Length | 11 1/2 in |
Handle Length | 5 in |
Details
Item | Fish Turner |
Blade Style | Slotted |
Blade Material | High Carbon Stainless Steel |
Handle Color | Maroon |
Handle Material | Nylon |
Blade Edge | Rounded |
Temp. Resistance | 450 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | No |
Maximum Temperature | 450 Degrees F |
High-Heat Compatible | Yes |
Blade Color | Silver |
Product Type | Fish Turner |
Edge Style | Rounded |
Hanging Hole | No |
Design | Slotted |
Description
Fish Turner, Overall Length 11 1/2 in, Product Type Fish Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Red, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Design Slotted, Dishwasher Safe No, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, Hazelnut Cream, 0.4 oz., PK24 (611247390290)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- LODGE SKILLET MALLARD 8"" (L5SKWLDK)
- AJAX TOOL WORKS VALVE GUIDE DRIVER 1/4" (AJA1121)
- MERCER CUTLERY Hells Handle Large Fish Turner (M18390)
- MERCER CUTLERY Turner, 6x3 (M18320)
- MERCER CUTLERY Turner, 8x3 (M18700)
- MERCER CUTLERY Turner, 8x3 (M18300)
- MERCER CUTLERY Turner, 8x3, Perforated (M18310)
- MERCER CUTLERY Perforated Turner, 8x3 (M18710)
- RSVP INTERNATIONAL Bamboo Spoon - 12 Pcs Polybag, 12PK (BSP-12)
- Mercer Cutlery Cooking Utensils