Shop All Serving Utensils
Mercer Cutlery
Cook Fork, 8 In
Mfr # M23800
Zoro # G1575201
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High Carbon Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe No
- Utensil Length 13 in
Product Information
- Brand Mercer Cutlery
- MFR # M23800
- Zoro # G1575201
- UPC # 765301905798
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 1 3/16 in |
Details
Item | Meat Serving Fork |
Serving Utensil Capacity | No Capacity |
Utensil Material | High Carbon Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | No |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Meat Serving Fork |
Number of Tines | 2 |
Coated Handle | Yes |
Description
Meat Serving Fork, Color Black/Silver, NSF Certified Yes, Coated Handle Yes, Overall Length 13 1/2 in, Material High Carbon Stainless Steel, Number of Tines 2, Product Type Meat Serving Fork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD HOOK 5-5 HOLE VA/DF (HU5245)
- CLOVERHILL BAKERY Cheese Danish, 4 oz, PK12 (0)
- CROWN STEAM GASKET, DOOR, 5-PAN STEAMER for CROWN STEAM (2669-1)
- BARY3 Black/Clear Plastic/Silicone Aerating Wine Pourer (BAR-0754)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- MERCER CUTLERY German Sharpening Steel, 12 In. (M14512)
- MERCER CUTLERY Kitchen Shears, 8-1/2 In. L, Serrated (M14800P)
- MERCER CUTLERY Small Precision Spoon, 7" (M35145)
- MERCER CUTLERY Box Grater, 4-Sided, 3-1/2"x4-3/4"x9"H (M35420)
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated (M33042P)
- CORE HOME 10 Locking Tongs CDU (CDU28363-TV)
- Mercer Cutlery Serving Utensils