Shop All Knives & Cutlery
Mercer Cutlery
Chinese Chef Knife, 8 In
Mfr # M21020
Zoro # G0460284
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chinese Style Chef's
- Blade Type Straight
- Length 8 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene
Product Information
- Brand Mercer Cutlery
- MFR # M21020
- Zoro # G0460284
- UPC # 765301904944
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Chinese Chef Knife |
Type | Chinese Style Chef's |
Blade Type | Straight |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Stamped |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Description
Chinese Chef Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 8 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Cooling Fan 115V, 3000 Rpm (33648-115)
- VACMASTER Seal Switch (976142)
- WRIGLEYCO LifeSavers, HARD CANDY, ORIGINAL FIVE FLAVORS, 50 OZ BAG (28098)
- SOUTHBEND Element, Inner 480V (1305627) (3001764)
- MERCER CUTLERY Santoku Knife, 7 In (M20707)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- MERCER CUTLERY Knife Guard, 6 x 1 In (M33111P)
- MERCER CUTLERY Millennia 9" Offset Bread Knife, Purple (M23890PU)
- MERCER CUTLERY Millennia Chefs Knife, 10", Purple (M22610PU)
- MERCER CUTLERY Curved Bread Knife, Wavy Edge, Rosewd, 10" (M26060)
- CRESTWARE Notched Serving Spoon, Stainless Steel (BUF2)
- Mercer Cutlery Knives & Cutlery