Shop All Knives & Cutlery
Mercer Cutlery
Chef Knife, 12 In
Mfr # M22612
Zoro # G3490681
original price:
$27.95
6% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Handle Color Black
- Finger Guard Yes
Product Information
- Brand Mercer Cutlery
- MFR # M22612
- Zoro # G3490681
- UPC # 765301904364
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Chef Knife |
Type | Chef's Knife |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Forged/Stamped | Stamped |
Knife Type | Chef's Knife |
Number of Implements | 1 |
Metal Detectable | No |
Finger Guard Included | Yes |
Description
Chef Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Sharp Edge, Overall Length 12 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 12 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- FRYMASTER Kit, Sunne 400f T Ft.stat (8262013)
- ALLIANCE ASSY DOOR-COMPLETE-STANDARD (804083WP)
- RSVP INTERNATIONAL Silicone Jar Opener - Red (SJO-RD)
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- MERCER CUTLERY Chef Knife, 8 In (M22608)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- MERCER CUTLERY Chinese Chef Knife, 8 In (M21020)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- J.A. HENCKELS INTERNATIONAL Chefs Knife, Forged Premio, 8" (16901-201)
- Mercer Cutlery Knives & Cutlery