Shop All Knives & Cutlery
Mercer Cutlery
Bread Knife, 8 In
Mfr # M20508
Zoro # G1497194
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Wavy Edge
- Length 8 in
- Blade Material Forged High Carbon Stainless Steel
- Handle Santoprene
- Handle Color Black
Product Information
- Brand Mercer Cutlery
- MFR # M20508
- Zoro # G1497194
- UPC # 765301903275
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Bread Knife |
Blade Type | Wavy Edge |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Knife Type | Bread Knife |
Forged/Stamped | Forged |
Number of Implements | 1 |
Metal Detectable | No |
Description
Bread Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Taper Ground Edge, Wavy Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 8 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Camwear 12"x18"x6" Deep 3 gal. Clear Polycarbonate Food Storage Box (12186CW135)
- ALLPOINTS Access Valve Brass Cap, 1/4", 6/Pk (266028)
- TORK Tork Extra Soft White Dinner Napkin, 1/8 Fold 3-ply, 17" x 16.1", 6 x 290 napkins, NP7380A (NP7380A)
- PLOWBOYS Plowbys Bovin Bold12Oz (PF02025)
- MERCER CUTLERY Steak Knife Set, 7 Piece (M21920)
- MERCER CUTLERY Sashimi Knife, 12 In (M24012)
- MERCER CUTLERY Knife Guard, 12x2 In (M33114P)
- MERCER CUTLERY Utility Knife, 5 In (M20405)
- MERCER CUTLERY Chefs Knife, 8 In., Red Handle (M22608RD)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- Mercer Cutlery Knives & Cutlery