Shop All Peelers, Cutters and Slicers
Mercer Cutlery
Boning Knife, Curved, 6 In., Blue Handle
Mfr # M23820BL
Zoro # G4153676
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Santoprene/Polypropylene
- Handle Color Blue
- Blade Material Stamped High Carbon Stainless Steel
- Type Wavy
Product Information
- Brand Mercer Cutlery
- MFR # M23820BL
- Zoro # G4153676
- UPC # 765301906603
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Handle | Santoprene/Polypropylene |
Handle Color | Blue |
Blade Material | Stamped High Carbon Stainless Steel |
Type | Wavy |
Finger Guard | Yes |
Blade Type | Curved |
NSF Certified | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Edge Style | Sharp Edge |
Forged/Stamped | Stamped |
Metal Detectable | No |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Blue, Blade Type Curved, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN B73A Cp Handle Asm Ada W/A31 (302390)
- SAN JAMAR Terry Clth Pan Grabbr, Steam Barrier, PK12 (803PG)
- COMMERCIAL 17 in Thermotex Oven Mitt (336-17)
- HATCO Warmer Element 208V 1100W (R02-08-111D-00)
- MERCER CUTLERY Santoku Knife, 7 In (M22707)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- MERCER CUTLERY Apple Corer, L 7 In (M15600P)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M23540)
- DEXTER RUSSELL Tiger Edge Slicer 8 In (24293)
- Mercer Cutlery Peelers, Cutters and Slicers