Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, 6 In
Mfr # M20206
Zoro # G2403615
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Forged High Carbon Stainless Steel
- Length 6 in
- Handle Santoprene
- Handle Color Black
- NSF Certified Yes
Product Information
- Brand Mercer Cutlery
- MFR # M20206
- Zoro # G2403615
- UPC # 765301903220
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Flexible |
Blade Material | Forged High Carbon Stainless Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Forged |
Number of Implements | 1 |
Metal Detectable | No |
Edge Style | Taper Ground Edge |
Knife Type | Boning Knife |
Description
Boning Knife, Edge Style Taper Ground Edge, FDA Compliant No, Forged/Stamped Forged, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Flexible, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene, Blade Length 6 in, Metal Detectable No, Number of Implements 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold 61633030 Clip Mount - Left Hand (61633030)
- RANKIN-DELUX Top Grate 23 X 5-3/8 (RB-01)
- SERVER Squeeze Bottle Fifo 16Oz For Products - Part# Ser86989 (SER86989)
- DEXTER RUSSELL Tiger Edge Slicer 8 In (24293)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- MERCER CUTLERY Chef Knife, 6 In (M20606)
- MERCER CUTLERY Boning Knife, 6 Inch (M22306)
- MERCER CUTLERY Fillet Knife, 7 In (M22807)
- MERCER CUTLERY Chefs Knife, 8 In., Blue Handle (M22608BL)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- Mercer Cutlery Knives & Cutlery