Shop All Knives & Cutlery
Mercer Cutlery
Boning Knife, 6 In, Curved
Mfr # M23820
Zoro # G0934832
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Length 6 in
- Blade Material Stamped High Carbon Stainless Steel
- Handle Santoprene/Polypropylene
- Handle Color Black
Product Information
- Brand Mercer Cutlery
- MFR # M23820
- Zoro # G0934832
- UPC # 765301905811
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Curved |
Blade Material | Stamped High Carbon Stainless Steel |
Handle | Santoprene/Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Metal Detectable | No |
Edge Style | Sharp Edge |
Forged/Stamped | Stamped |
Description
Boning Knife, Edge Style Sharp Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Overall Length 6 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Compact All-Freezer (FS30L)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Sugar Free, Fruit Punch (159050102)
- NESCAFE Nescafe Taster's Choice Stick Pack 4.79 oz., PK6 (00028000157821)
- GROEN Power Switch (155546)
- MERCER CUTLERY Knife Guard, 4 x 1 In (M33110P)
- MERCER CUTLERY Cimeter, 10 Inch (M13610)
- MERCER CUTLERY Genesis Steak Knife, Plain Edge (M21922)
- MERCER CUTLERY Electric Knife Sharpener, 3 Stages, 120V (M10000)
- MERCER CUTLERY Genesis Chefs Knife, Short Bolster, 8" (M21078)
- MERCER CUTLERY Santoku Knife, 7 In (M24407)
- TRADITIONAL Fillet Knife, 8 in Blade, Brown Handle (10893)
- Mercer Cutlery Knives & Cutlery