Mepra 30207928 28 cm Non-Stick Frying Pan Stile
Mfr # 30207928
Zoro # G703786758
Product Information
Description
Non-Stick Frying Pan Stile
18/10 Stainless Steel Body and handle, Eterna Non-Stick triple layer coating, Resistant to metail utensils, Pollution Free, Aluminium Core for even heat distribution, Suitable for all cooking surfaces including induction, Easy to clean , Dishwasher safe, Oven Safe, PFOA-Free. Strongly repels water and grease for the easiest cleaning ever. Lasts 3 times longer in the Accelerated Cooking Test. Has 10 times the Dry-Egg release of the nearest competitive coating. It gives longer nonstick life than anything we have ever tested. Mepra and Pininfarina have created STILE, a refined cookware collection for the lovers of Italian beauty. An unmistakable design in which pure lines find harmoniously their place in everyday life.
The perfect balance between shape and function Mepra solid experience and Pininfarina constant aesthetic research have created a cookware collection in the pursuit of timeless values Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in the kitchen without forgoing functionality, making the cooking experience even more satisfying. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. The contrast between the shiny finish of the handles and the satin-finished exterior gives to the collection an unmistakable look. Not only stylistic research, but also attention to safety, ergonomics and functionality, make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on peoples wishes and needs. Since 1930 Pininfarina has been synonym of elegance and innovation. This design house has given life to some of the most stunning cars in automobile history and objects that entered in the dreams of generations of people. More then 85 years in creating beauty allow to give life to unique objects touching every aspect of the human experience. Italian style means sense of proportions, simplicity and harmony of line, such that after a considerable time, there is still something which is more alive than just a memory of beauty.
Made of the highest quality 18/10 Stainless Steel. From the first hand sketches to the final 3D models, the Stile collection has b
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- HFA Handi-Foil Third Size Trufit Steam Table Pan, PK200 (4035-40-200)
- GRANDMAS 2.50 oz. Fudge Choc Brown Bc, PK60 (10310)
- NOBLE PRODUCTS 25-Compartment Gray Full-Size Glass Rack (274RK25)
- HANDI-FOIL Handi-Foil Fit 4040 Foil Laminated Board Lid, PK250 (4040L-250)
- ECOLUTION Pan Fry Ceramic Red 9-1/2In (EBCAW-5124)
- CONCORD Polished Stainless Steel Stock Pot Brewing Kettle Large, 60 Quart (S4242)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- LODGE 8 in. Cast Iron Pan (L5RPL)
- WINCO 8 qt Stock Pot (SST-8)
- BLACK & DECKER George Foreman Black Aluminum Nonstick Surface Grill and Panini Press 75 sq in (GRS075B)
- Mepra Cookware