Shop All Control Parts
Mepco
Thermostatic Disc
Mfr # C5940
Zoro # G1633129
original price:
$79.49
28% off
new price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1E Steam Trap
- Fits Brand Mepco Dunham Bush
- Product Type Steam Trap Disc
- Compatible Steam Trap Type Thermostatic
- Operating Temperature - Maximum 267 Degrees F
Product Information
- Brand Mepco
- MFR # C5940
- Zoro # G1633129
- Country of Origin United States
- Category Control Parts
Details
For Use With Mfr. Model Number | 1E Steam Trap |
Item | Steam Trap Thermostatic Disc |
Fits Brand | Mepco Dunham Bush |
Product Type | Steam Trap Disc |
Compatible Steam Trap Type | Thermostatic |
Operating Temperature - Maximum | 267 Degrees F |
Material | Stainless Steel |
Compatible Brand | Mepco Dunham Bush |
Compatible Manufacturer Model Number | 1E |
Operating Pressure - Maximum | 25 psi |
Includes Strainer | Strainer Not Included |
Description
Steam Trap Thermostatic Disc, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 1E, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Disc
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS ER-2A Rail, 12"H x 4 Ft. L (35241)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- NATION WIDE PRODUCTS Economy Filter Plus Roll (AC-302/50R)
- MEPCO Thermostatic Disc (C5941)
- MEPCO Head Assembly (ML9632)
- DAIKIN Control Board (668105601)
- POWERS A-OP Transducer, Panel Mount (545-113)
- SUPCO Key for Thermostat Guard (F336)
- HONEYWELL Pressure Switch, 2-15 psi, M/R, Open-Rise (L4079B1033)
- GOURMETGALLEY RV Duo Therm AC Air Conditioner Blower Wheel (GO1091910)
- Mepco Control Parts