Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 44-275N
Zoro # G0580933
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 4 7/8 in
- Condensate Capacity Lbs/Hr 1,650 lb/hr
Product Information
- Brand Mepco
- MFR # 44-275N
- Zoro # G0580933
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 7/8 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 1,650 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 7/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x36", MERV 12 (5M363)
- SCHNEIDER ELECTRIC Valve, 1-1/4", Stem-Up to Close, 20 gpm (VB-7223-0-4-9)
- MALCO FCFG 5 in. to 8 in. Fiber Cement Siding Facing Gauge, PK 2 (2PK-FCFG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MD-44)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- Mepco Steam Traps