Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Outlet, SS Disc
Mfr # 2E-APG
Zoro # G0598077
original price:
$233.33
28% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 25 psi
- Disc Material Stainless Steel
- End to End Length 3 1/4 in
- Condensate Capacity Lbs/Hr 2,450 lb/hr
Product Information
- Brand Mepco
- MFR # 2E-APG
- Zoro # G0598077
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/4 in |
Inlet Port Connection Size | 3/4 in |
Overall Length | 3 1/4 in |
Outlet Port Connection Size | 3/4 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Steam, Body Material Brass, Condensate Capacity 2,450 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Number of Ports 3, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 345 Degrees F, Outlet Port Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- HONEYWELL Pressure Switch, 2-15 psi, M/R, Open-Rise (L4079B1033)
- BELIMO Ball Joint 5/16" Ball Joint (KG6)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-730G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-715G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB11-3-125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- SPIRAX SARCO IRON THREADED 125PSI 1IN NPT STEAM TRAP (FT-125)
- Mepco Steam Traps