Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # IB12-3-30G
Zoro # G0580303
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 200 psi
- Disc Material Stainless Steel
- End to End Length 6 1/2 in
- Condensate Capacity Lbs/Hr 2,060 lb/hr
Product Information
- Brand Mepco
- MFR # IB12-3-30G
- Zoro # G0580303
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 1/2 in |
Overall Length | 6 1/2 in |
Port Connection Size | 3/4 in |
Orifice Diameter | 1/4 in |
Overall Depth | 9 1/16 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 2,060 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 1/2 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 2 SPDT, 24VAC (VA7820-HGC-2)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- Mepco Steam Traps