Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # IB00-3-150G
Zoro # G0579929
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 150 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 572 lb/hr
Product Information
- Brand Mepco
- MFR # IB00-3-150G
- Zoro # G0579929
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Depth | 6 in |
Port Connection Size | 3/4 in |
Overall Length | 5 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 572 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Backdraft (4HX72)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-SWG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-80G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (TH-2C-APG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- HAVAHART HAVAHRT CAGETRAP32""1DOOR (1079)
- Mepco Steam Traps