Shop All Steam Traps
Mepco
Steam Trap, 3/4" NPT Connections, SS Disc
Mfr # IB00-3-125G
Zoro # G0579947
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 685 lb/hr
Product Information
- Brand Mepco
- MFR # IB00-3-125G
- Zoro # G0579947
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Depth | 6 in |
Port Connection Size | 3/4 in |
Orifice Diameter | 1/8 in |
Overall Length | 5 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 685 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP TUBING-1/4"" &COIL50' WHT (R255DT)
- RELIANCE Reliance 6 Gallon Compact Electric Water Heater 6 6 SOMS K (6 6 SOMS K)
- DAYTON Exhaust Fan, 24 In, 3984 CFM (10D969)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- SPIRAX SARCO IRON THREADED 75PSI 1-1/2IN NPT STEAM TRAP (57061)
- Mepco Steam Traps