Shop All Steam Traps
Mepco
Steam Trap, 2" NPT Outlet, SS Disc
Mfr # IB15-8-30
Zoro # G0598950
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 9,825 lb/hr
Product Information
- Brand Mepco
- MFR # IB15-8-30
- Zoro # G0598950
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Overall Length | 10 1/4 in |
Port Connection Size | 2 in |
Orifice Diameter | 9/16 in |
Overall Depth | 16 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 9,825 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-95)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x25"x2" (276-200-250)
- AMERI-VENT Adjustable Length, 6" Dia., 1 ft. L (6E12A)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- MEPCO Steam Trap, 1" NPT Connections, SS Disc (44-4125G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB12-3-125G)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-5)
- Mepco Steam Traps