Shop All Steam Traps
Mepco
Steam Trap, 2" NPT Outlet, SS Disc
Mfr # 46-875N
Zoro # G0580988
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 7 in
- Condensate Capacity Lbs/Hr 5,000 lb/hr
Product Information
- Brand Mepco
- MFR # 46-875N
- Zoro # G0580988
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 in |
Overall Width | 8 in |
Overall Length | 7 in |
Orifice Diameter | 5/16 in |
Port Connection Size | 2 in |
Overall Depth | 8 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 5,000 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 4 in, Float Material Stainless Steel, Gasket Material Aramid Fiber, Cellulose, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMFAN Duct Connector for 12in Diameter Duct, SS (DC12)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- CONBRACO INDUSTRIES Bronze Ball Valve 1/2"Npt (70-103-01)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB11-3-250)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515G)
- Mepco Steam Traps