Shop All Steam Traps
Mepco
Steam Trap, 2" NPT Connections, SS Disc
Mfr # MLFT2175-8G
Zoro # G0579910
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 175 psi
- Disc Material Stainless Steel
- End to End Length 16 1/2 in
- Condensate Capacity Lbs/Hr 56,609 lb/hr
Product Information
- Brand Mepco
- MFR # MLFT2175-8G
- Zoro # G0579910
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 16 1/2 in |
Port Connection Size | 2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 56,609 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 16 1/2 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 56,609 lb/hr at 175 psi, Number of Ports 2, Operating Pressure - Maximum 175 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 10, Dia 6 (SBS-6106 SB)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- AMERICAN METAL FILTER 18 X 36 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101836)
- YORK Rubber Collar (025-28950-000)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-250)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB13-4-30)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-715G)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- Mepco Steam Traps