Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Outlet, SS Disc
Mfr # 44-715G
Zoro # G0598339
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 5 3/8 in
- Condensate Capacity Lbs/Hr 4,075 lb/hr
Product Information
- Brand Mepco
- MFR # 44-715G
- Zoro # G0598339
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 3/8 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 4,075 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20201.11 12PK)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVE3)
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- Mepco Steam Traps