Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Connections, SS Disc
Mfr # IB12-2-30G
Zoro # G0579901
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 6 1/2 in
- Condensate Capacity Lbs/Hr 2,060 lb/hr
Product Information
- Brand Mepco
- MFR # IB12-2-30G
- Zoro # G0579901
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 1/2 in |
Overall Depth | 9 1/16 in |
Orifice Diameter | 1/4 in |
Overall Length | 6 1/2 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 2,060 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 1/2 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- DEWALT Forced Air Propane Heater, 35,000-65,000 (DXH65FAV)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP06)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, NPT Outlet: 1/2 in (NTD600-N1C9A)
- Mepco Steam Traps