Shop All Steam Traps
Mepco
Steam Trap, 1/2" NPT Connections, SS Disc
Mfr # IB00-2-125G
Zoro # G0580078
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 685 lb/hr
Product Information
- Brand Mepco
- MFR # IB00-2-125G
- Zoro # G0580078
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Depth | 6 in |
Orifice Diameter | 1/8 in |
Overall Length | 5 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Process Equipment, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 685 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- CAMAIR Camair BX100 Box Fan, 3-Speed (BX100)
- PERFECT AIRE Start Capacitor, Rnd, 430-516MFD/220-250V (PROSC431)
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- Mepco Steam Traps