Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight
Mfr # MD-88N
Zoro # G0581058
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 600 psi
- Disc Material Stainless Steel
- End to End Length 3 5/16 in
- Condensate Capacity Lbs/Hr 2,820 lb/hr
Product Information
- Brand Mepco
- MFR # MD-88N
- Zoro # G0581058
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 5/16 in |
Overall Width | 2 1/8 in |
Overall Depth | 3 1/16 in |
Port Connection Size | 1 in |
Overall Length | 3 5/16 in |
Description
Steam Trap, Actuator Material Stainless Steel, Application Drip Legs, Process Equipment, Steam Tracing, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 2,820 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 5/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal/Vertical, Number of Ports 3, Operating Pressure - Maximum 600 psi, Operating Pressure - Minimum 4 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, CAM25001300G (CAM25001300G)
- INTERNATIONAL ENVIRONMENTAL Fan Switch with Off, 3 Speed (70005905)
- MEARS Single Pole Heat with Heat Anticipator, Double S.P w/anticipator 3 wire (M21SP)
- HEIL QUAKER /ICP 1096047 Ignitor Norton S (1096047)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-775G)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-730G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- Mepco Steam Traps