Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # IB13-3-125
Zoro # G0599081
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 7 3/4 in
- Condensate Capacity Lbs/Hr 3,925 lb/hr
Product Information
- Brand Mepco
- MFR # IB13-3-125
- Zoro # G0599081
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 3/4 in |
Overall Depth | 12 1/2 in |
Overall Length | 8 1/2 in |
Orifice Diameter | 1/4 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 3,925 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- WHITE-RODGERS F145-1378 Outdoor Sensor For (F145-1378)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-250)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-715G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (4DS-8N)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-125G)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- Mepco Steam Traps