Shop All Steam Traps
Mepco
Steam Trap, 1" NPT Outlet, SS Disc
Mfr # 42-430A
Zoro # G0580839
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,439 lb/hr
Product Information
- Brand Mepco
- MFR # 42-430A
- Zoro # G0580839
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Width | 6 1/4 in |
Port Connection Size | 1 in |
Overall Depth | 6 1/2 in |
Overall Length | 5 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Temperature - Minimum 35 Degrees F, Application Low Pressure Mains, Pressing Machines, Risers, Space Heaters, Unit Heaters, Water Heaters, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 1,439 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CW (LA680613)
- DAYTON Upblast Less Drive Package, 14-3/4 In, Base Length: 22" (16D524)
- BOSTITCH HARDWOOD FLOOR CLEAT 2"" (FLN-200)
- GATES Emission Control Duct Hose, 28091 (28091)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- MEPCO Steam Trap, 1-1/2" NPT Outlet, SS Disc (IB15-6-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- Mepco Steam Traps