Shop All Steam Traps
Mepco
Steam Trap, 1-1/2" NPT Connections
Mfr # 46-715G
Zoro # G0580017
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 7 in
- Condensate Capacity Lbs/Hr 11,750 lb/hr
Product Information
- Brand Mepco
- MFR # 46-715G
- Zoro # G0580017
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 in |
Overall Length | 7 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 11,750 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 7 in, Float Material Stainless Steel, Gasket Material Aramid Fiber, Cellulose, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 42" Duct Fans (MCG-42)
- IO HVAC CONTROLS Manual Balancing Damper 20 x 08 with locking quad (MBD-2008)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB11-4-250)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-050-600)
- Mepco Steam Traps