Shop All Control Parts
Mepco
Head Assembly
Mfr # ML9632
Zoro # G1633086
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 44-215/415 Steam Trap
- Fits Brand Mepco Dunham Bush
- Product Type Steam Trap Head Assembly
- Material Brass/Stainless Steel
- Compatible Manufacturer Model Number 44-215A, 44-215G, 44-415A, 44-415G
Product Information
- Brand Mepco
- MFR # ML9632
- Zoro # G1633086
- Country of Origin United States
- Category Control Parts
Details
For Use With Mfr. Model Number | 44-215/415 Steam Trap |
Item | Steam Trap Head Assembly |
Fits Brand | Mepco Dunham Bush |
Product Type | Steam Trap Head Assembly |
Material | Brass/Stainless Steel |
Compatible Manufacturer Model Number | 44-215A, 44-215G, 44-415A, 44-415G |
Includes Strainer | Strainer Not Included |
Operating Pressure - Maximum | 15 psi |
Compatible Steam Trap Type | Float |
Operating Temperature - Maximum | 250 Degrees F |
Compatible Series | 44-215, 44-415 |
Compatible Brand | Mepco Dunham Bush |
Description
Steam Trap Head Assembly, Compatible Brand Mepco Dunham Bush, Compatible Grainger Part Number 405Y56, 405Y57, 405Z10, 405Z11, Compatible Manufacturer Model Number 44-215A, 44-215G, 44-415A, 44-415G, Compatible Series 44-215, 44-415, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Head Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Ceiling Fan with Blades and Light Kit (OPT52FB5)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- SUPCO Bearing Buster, 1" (BB10)
- MARATHON MOTORS Fan Blower Motor, , 5KH39QN5512T, 1/4HP, 1725RPM, 115V, 1PH, 48Y FR, OPEN (4701)
- MEPCO Thermostatic Disc (C5940)
- MEPCO Thermostatic Disc (C5941)
- BELIMO Non-Spring Return Damper Actuator (LRB24-SR)
- SIEMENS Programmer Control 120V (RM7800M1037)
- ERIE Zone Valve, 1" NPT, 3 Way, 8.0 CV (VT3427)
- UNITED ELECTRIC Pressure Switch (J54-25)
- CARRIER Control Board (HH84AA020)
- Mepco Control Parts