Shop All Soldering Accessories
Menda
Screwdriver Point Probe, 7" L, Nylon, Blue
Mfr # 35618
Zoro # G2118664
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cell Phones, Laptops, Plastic Cases
- For Use With Soldering Tools
- Color Blue
- Length 7 in
- Material Nylon
Product Information
- Brand Menda
- MFR # 35618
- Zoro # G2118664
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 7 in |
Size | 7 in L |
Details
Item | Screwdriver Point Probe |
Application | Cell Phones, Laptops, Plastic Cases |
For Use With | Soldering Tools |
Color | Blue |
Material | Nylon |
Description
Screwdriver Point Probe, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4787)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- SMITH EQUIPMENT Welding / Brazing Tip, 5/64 (AW203)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002721)
- MENDA MENDA Spudger Probe (35621)
- MENDA Fork Blade Probe, 7" L, Nylon, Black (35619)
- ALPHA FITTINGS 5 x 5 ft. Wick Desoldering Braid (AL6692)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- OATEY SOLDER 1LB 40/60 ACID CORE (21115)
- AVEN Soldering/Desoldering Kit, 6pcs. (17501)
- AMERICAN BEAUTY TOOLS Solder Iron Tip Cleaner and Tinner, 8 oz. (CS-TT2)
- Menda Soldering Accessories